This product requires certification to purchase.

Metal Cross Blade Faucet Handles in Polished Chrome

Chicago Faucets

Metal Cross Blade Faucet Handles in Polished Chrome

  • Fast #
  • Part #C633PRJKCP
  • Item #298963
  • Manufacturer Part #633-PRJKCP
4.6 out of 5 Customer Rating
Brand image
Chicago Faucets

Metal Cross Blade Faucet Handles in Polished Chrome

  • Fast #
  • Part #C633PRJKCP
  • Item #298963
  • Manufacturer Part #633-PRJKCP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9375
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sold as a pair
  • 3"
  • Hot and cold index buttons
  • Requires Certification
Dimensions & Measurements
Width
3 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Material
Metal
Handle Type
Cross
Material
Metal
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
UPC
611943143893