This product requires certification to purchase.

Metering Cartridge

Chicago Faucets

Metering Cartridge

  • Fast #
  • Part #C745XJKABNF
  • Item #4146020
  • Manufacturer Part #745-XJKABNF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Metering Cartridge

  • Fast #
  • Part #C745XJKABNF
  • Item #4146020
  • Manufacturer Part #745-XJKABNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaceable components for economical servicing
  • Corrosion resistant components to prolong life of product
  • Fast close timing feature
  • Single push button cartridge for knee valves
  • Left or right hand
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Metering
Faucet Part Type:
Cartridge
Fits Brand:
Chicago Faucets
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943484934