Metering Faucet in Chrome
Metering Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured and assembled in the United States of America
- Faucet body and handles are covered under Chicago Faucet's limited lifetime warranty
- Constructed of solid brass
- High quality chrome plated finish - finishes are covered under warranty for a year
- Push button operation - handle is both metering and vandal resistant
- Metering adjustable cycle time closure cartridge - covered under warranty for 5 years
- Installs in a single hole configuration
- Low lead compliant - meeting federal and state regulations for lead content
- Mounting hardware not included
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1ASME
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Institutional Faucet Type:
- Hand Wash
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-3/8
- Spout Reach:
- 4-1/8
- Type:
- C807E12ABCP
- UPC:
- 611943574222