MINI PRE-RINSE 8 INCH ADJ CTR 9-1/2 INCH SPOU
MINI PRE-RINSE 8 INCH ADJ CTR 9-1/2 INCH SPOU
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mini pre-rinse fitting
- 4 in wristblade handles
- Ceramic 1/4-turn operating cartridges with integrated check valves
- Water conserving pre-rinse spray valve
- 8" body, adjustable arms 7-1/4" - 8-3/4" centers
- Pipe strap and hook assembly
- Adapta faucet with spout, full flow outlet and lever handle, compression cartridge
- 1/2" NPT female inlets
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- Cartridge Type:
- Ceramic
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 7 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Spout Height:
- 22-3/4 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 180 °
- Spout Type:
- High Arc
- Stream Type:
- Laminar Spray
- UPC:
- 611943163488
- WaterSense Labeled:
- No