Multiple Ball Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #LGN1-A11A-20
Multiple Ball Valve in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combination single supply turret with dual 90° outlets
- 909 laboratory ball valve with removable serrated nozzle outlet
- 957-003K 3/8" NPT inlet shank assembled to turret
- Air, Gas and vacuum index buttons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 9.1b-2006
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Turret
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943979065