Multiple Ball Valve with Shank Assembly in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-11A-65
Multiple Ball Valve with Shank Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 811-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall Flange
- Y pattern dual outlet
- 909 laboratory ball valve with removable serrated nozzle outlet
- Air, Gas and vacuum index buttons
- 3/8" NPT inlet shank assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 9.1b-2006
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Valve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943145132