Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #333-765PSHVPAABCP
MVP™ Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Metering adjustable self closing cartridge
- 1 3/4" round metering handle with hot and cold index buttons
- 2.2 gpm (8.3 L/min) pressure compensating Softflo aerator
- 3 3/8" c-c integral cast spout
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Metering, Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MVP™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Metering
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-3/8
- Spout Reach:
- 3-3/8
- Trim Only:
- No
- UPC:
- 611943465094
- WaterSense Labeled:
- No