This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

LAVATORY FAUCET METERING
Chicago Faucets Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #844-765PSHABCP
Chicago Faucets

MVP™ Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C844665PSHABCP
  • Item #4145996
  • Manufacturer Part #844-665PSHABCP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LAVATORY FAUCET METERING
Chicago Faucets Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #844-765PSHABCP
Chicago Faucets

MVP™ Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C844665PSHABCP
  • Item #4145996
  • Manufacturer Part #844-665PSHABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Metering
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
MVP™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Metering
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-3/4 in
Spout Reach:
6-5/8 in
Trim Only:
No
UPC:
611943482961
WaterSense Labeled:
No