Combination Pedal Box in Polished Chrome
Naiad™ Combination Pedal Box in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" npt female thread inlets
- NAIAD™ metering non-adjustable self closing cartridges
- Extended pedals
- Combination pedal box with two 1/2" npt female inlets
- Color/Finish: Polished Chrome
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Naiad™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in x 3/8 in
- Height:
- 17
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943480738
- Width:
- 6