Metering Adjustable Self Closing Cartridge
Naiad™ Metering Adjustable Self Closing Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Slow push button cartridge
- Top reads "COLD"
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Cartridge Type:
- Metering
- Collection:
- Naiad™
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stem Type:
- Cold
- UPC:
- 611943580995
- WaterSense Labeled:
- No