Not For Potable Use 4 Deck Mount Lever SINK Faucet Chrome
Not For Potable Use 4 Deck Mount Lever SINK Faucet Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" centers
- Deck mounted
- S6 6" cast swing spout
- E2 3/4" hose thread outlet
- 369 indexed cross handles
- Quaturn™ cartridges
- ADA
- Convertible versatility, installs as 3 1/4"x10" (vertical or horizontal), 7" round (vertical) or non-ducted
- Non-ducted filter sold separately
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Quarter Turn Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 6-1/4 in
- UPC:
- 611943169312