Not For Potable Use Cross Handle LAB SINK Faucet Chrome
This product has been replaced by
Manufacturer Part #LWS1-A12-E
Not For Potable Use Cross Handle LAB SINK Faucet Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 6
- Spout Type:
- Swing gooseneck, Rigid
- Type:
- C928HWCP
- UPC:
- 611943176709
- WaterSense Labeled:
- No