O-Ring for 116.607.AB.1 Electronic Sensor Faucet
O-Ring for 116.607.AB.1 Electronic Sensor Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 116.607.AB.1 Electronic Sensor Faucet
- Diameter - Outside:
- 3/8 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes