This product requires certification to purchase.

O-Ring in Black

Chicago Faucets

O-Ring in Black

  • Fast #
  • Part #C2043JKABNF
  • Item #4534367
  • Manufacturer Part #2-043JKABNF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

O-Ring in Black

  • Fast #
  • Part #C2043JKABNF
  • Item #4534367
  • Manufacturer Part #2-043JKABNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • O-ring
  • O-ring for Quaturn Cartridge Sleeve
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
11/16
Diameter - Outside:
13/16 in
Faucet Part Type:
O-Ring
Fits Brand:
Chicago Faucets
Fits Model:
1-099XTJKABNF
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
UPC:
611943579845