One Handle Single Function Shower Faucet in Polished Chrome
One Handle Single Function Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermostatic pressure balancing with Auto-Drain™
- Thermostatic pressure balancing cartridge (1920-XJKNF)
- Auto-Drain™ hose and hand spray, 2.5 gpm, with 36 in ADA grab bar (154-ADCP)
- Wall elbow (622-001CP)
- 36 in wall mounted ADA grab bar with hand spray holder (9800-036CP)
- 1921-VONF thermostatic pressure balancing tub and shower valve
- 2.5 gpm hand spray with pause control, two 34 in stainless steel hoses with Auto-Drain™
- Integral service stops with checks to prevent cross flow
- 1/2 in nominal copper and 1/2 in NPT hot and cold supply inlets and outlets
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Width:
- 3-1/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- UPC:
- 611943155964
- Valve Trim Type:
- Pressure Balancing, Thermostatic