One Handle Single Function Shower Faucet in Polished Chrome Plated
One Handle Single Function Shower Faucet in Polished Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'CA'
-
ShippingNot available in 'CA'
-
This product cannot be picked up or shipped to CA
Product Details
Product Details
- 1910-VONF - Pressure Balancing Shower Valve Only
- 624 - 2.5 GPM Hand Spray with 59 in. Stainless Steel Hose and Pause Control
- Color/Finish: Polished Chrome
- 24 in. wall-mounted slide bar with hand spray holder
- Inline atmospheric vacuum breaker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Connection:
- MPT, FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- UPC:
- 611943019525
- Valve Trim Type:
- Pressure Balancing