This product requires certification to purchase.

Quaturn Compression Operating Cartridge Quarter Turn Ceramic Cartridge

Chicago Faucets

Quaturn™ Quaturn Compression Operating Cartridge Quarter Turn Ceramic Cartridge

  • Fast #
  • Part #C1100XTDAB
  • Item #4145980
  • Manufacturer Part #1-100XTDAB
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

Quaturn™ Quaturn Compression Operating Cartridge Quarter Turn Ceramic Cartridge

  • Fast #
  • Part #C1100XTDAB
  • Item #4145980
  • Manufacturer Part #1-100XTDAB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
Cartridge Type:
Compression, Quarter Turn
Collection:
Quaturn™
Faucet Part Type:
Cartridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943485184