This product requires certification to purchase.

Right Ceramic Disc Cartridge

Chicago Faucets

Right Ceramic Disc Cartridge

  • Fast #
  • Part #C377XKRHJKABNFN
  • Item #7371237
  • Manufacturer Part #111593
3.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Right Ceramic Disc Cartridge

  • Fast #
  • Part #C377XKRHJKABNFN
  • Item #7371237
  • Manufacturer Part #111593
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc, Right
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
No
UPC:
054374158973
WaterSense Labeled:
No
Width:
2-47/50 in