Right Hand Brass Quaturn Compression Cartridge
Right Hand Brass Quaturn Compression Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Quarter-turn compression cartridge
- Brass
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Compression, Quarter Turn
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943474508