Right, Quarter Turn and Ceramic Disc Cartridge
Right, Quarter Turn and Ceramic Disc Cartridge
Product Details
Product Details
- Complete self contained mechanism
- Corrosion resistant components to prolong life of product
- Ceramic cartridge
- Brass
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Quarter Turn, Ceramic Disc, Right
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- Height:
- 3-22/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943474324
- Width:
- 3-1/2 in