Rigid and Swing Gooseneck Spout with Serrated Nozzle Outlet in Chrome Plated
Rigid and Swing Gooseneck Spout with Serrated Nozzle Outlet in Chrome Plated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single Replacement Spout
- GN8BVB 8" c-c rigid/swing atmospheric vacuum breaker spout
- E7 serrated nozzle outlet
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 8-1/8 in
- Spout Type:
- Rigid, Swing Gooseneck
- UPC:
- 611943103729
- WaterSense Labeled:
- No