Rubber Washer
Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Washer
- Cup washer for Naiad cartridges
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 335-XJKABNF NAIAD™ Metering Cartridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Nickel
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- UPC:
- 611943581022