Rubber Washer for 892-CP, 892-GCP and 892-RCF
Rubber Washer for 892-CP, 892-GCP and 892-RCF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 892-CP, 892-GCP, 892-RCF
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UPC:
- 611943112875
- WaterSense Labeled:
- No