Sensor Bathroom Sink Faucet in Polished Chrome
Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- E-Tronic® 80 electronic faucet with dual-beam infrared sensor
- Single-hole deck mount High Arc integral spout
- 0.5 GPM (1.9 L/min) vandal-proof Pressure compensating Econo-Flo non-aerating spray outlet
- E-Tronic® module kit with Bluetooth® communication
- Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
- Single supply for tempered water; flexible supply hose included
- 10 second run time with hand presence. Safety auto-timeout feature will shut the water off after 10 seconds.
- DC Powered
- Multiple field-adjustable modes and ranges
- Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Top Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q ? 1
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- AC
- Proposition 65:
- WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/8
- Spout Reach:
- 4-3/8
- Spout Type:
- High Arc
- Stream Type:
- Spray
- Supply Lines Included:
- Yes
- Type:
- CE80A11A41ABCPT
- UPC:
- 611943164812
- Vandal Resistant:
- Yes
- Volts:
- 12V