This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CEQA11C23ABCP
  • Item #7298167
  • Manufacturer Part #EQ-A11C-23ABCP
4.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CEQA11C23ABCP
  • Item #7298167
  • Manufacturer Part #EQ-A11C-23ABCP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lavatory sink faucet with hands-free infrared detection
  • Flow control insert in spout inlet
  • Dual supply for hot and cold water service
  • Self sustaining power system: water turbine generates the necessary power to operate the faucet for over 10 years
  • Includes stainless steel braided hose
  • Includes concealed thermostatic mixing valve
  • On demand infrared detection for hands-free actuation and maximum water savings
  • Standard maximum run time is 20 seconds; drops to 10 seconds in high use environments for additional water savings
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z21.15B 2006, ANSI A117.1, ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2, CSA 9.1B 2006
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Height:
5-7/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3
Spout Reach:
4-1/2
Trim Only:
No
UPC:
611943126209
WaterSense Labeled:
No