This product requires certification to purchase.

Two Handle Deck Mount Faucet in Polished Chrome

Chicago Faucets

Series 895 Two Handle Deck Mount Faucet in Polished Chrome

  • Fast #
  • Part #C526E2CP
  • Item #554478
  • Manufacturer Part #526-E2CP
3.2 out of 5 Customer Rating
Brand image
Chicago Faucets

Series 895 Two Handle Deck Mount Faucet in Polished Chrome

  • Fast #
  • Part #C526E2CP
  • Item #554478
  • Manufacturer Part #526-E2CP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles include color-coded index
  • 4" fixed centers
  • 6-1/4" rigid/swing double-bend spout
  • 3/4" hose thread male outlet, full flow
  • Vandal proof 2-3/8" lever handle
  • Quaturn™ compression operating cartridge, right-hand
  • Quaturn™ compression operating cartridge, left-hand
  • Complies with the requirements of the buy American act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quaturn Rebuildable Compression
Collection:
Series 895
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-5/8 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4 in
Spout Reach:
6-1/4 in
Spout Type:
Rigid, Swivel
UPC:
611943133931