This product requires certification to purchase.

Set Screw for Chicago Faucet 1200-A-HA8-CP Kitchen Faucet

Chicago Faucets

Set Screw for Chicago Faucet 1200-A-HA8-CP Kitchen Faucet

  • Fast #
  • Part #C665116JKNF
  • Item #664928
  • Manufacturer Part #665-116JKNF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Set Screw for Chicago Faucet 1200-A-HA8-CP Kitchen Faucet

  • Fast #
  • Part #C665116JKNF
  • Item #664928
  • Manufacturer Part #665-116JKNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Screw, Hex Head
  • Socket screw for push button
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
BAA Compliant:
Yes
Brand Model Compatibility:
1200-A-HA8-CP Kitchen Faucet
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943279318
WaterSense Labeled:
No