Shower Faucet in Polished Chrome Plated (Trim Only)
Shower Faucet in Polished Chrome Plated (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Showerhead with swivel ball joint, 1.5 gpm max (620-LCP)
- Valve not included, order 1910-VONF separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 8-1/2
- Showerhead Flow Rate:
- 1.5
- Trim Only:
- Yes
- Type:
- CSHTK103000
- UPC:
- 611943001414
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes