Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1545-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall Mount
- Vandal-resistant mounting
- Pressure compensating flow control
- Field adjustable for 20° to 30° spray angle
- Tamper-resistant for institutional use
- 2.0 gpm @ 60 psi
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Length:
- 6-1/2 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- UPC:
- 611943139490
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in