This product requires certification to purchase.

Single Cross Handle Deck Mount Service Faucet in Black

Chicago Faucets

Single Cross Handle Deck Mount Service Faucet in Black

  • Fast #
  • Part #C869BPVC
  • Item #467218
  • Manufacturer Part #869-BPVC
4.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Cross Handle Deck Mount Service Faucet in Black

  • Fast #
  • Part #C869BPVC
  • Item #467218
  • Manufacturer Part #869-BPVC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mounted PVC pure water fittings
  • PVC rigid gooseneck spout
  • Integral serrated hose nozzle
  • Three arm PVC handle
  • PVC valve
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
Built-in Stops:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Plastic
Faucet Mount:
Deck Mount
Handle Material:
Brass
Handle Type:
Cross
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-7/8 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
High Arc
UPC:
611943167752
Vandal Resistant:
No
WaterSense Labeled:
No