Single Cross Handle Deck Mount Service Faucet in Polished Chrome
Single Cross Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pure water fitting
- Deck mounted
- GN2B - rigid/swing gooseneck spout with tin lining
- E7 - removable serrated tin-lined hose nozzle
- 204 - cross handle with DI service button
- Tin-lined self-closing cartridge
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression, Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Brass
- Handle Type:
- Cross
- Institutional Faucet Type:
- Service, Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 5-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel, High Arc
- UPC:
- 611943186159
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No