Single Cross Handle Wall Mount Service Faucet in Polished Chrome
Single Cross Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 115-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bed pan cleaner with loose key shutoff
- 2" Atmospheric vacuum breaker spout
- Rubber bound spray outlet
- 3" metal cross handle with secured blue service button
- Compression 1/2-turn operating cartridge
- Angle spray nozzle with handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Institutional Faucet Type:
- Service, Healthcare
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Reach:
- 4-3/8 in
- UPC:
- 611943165390
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No