This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C420E39VPABCP
  • Item #4146026
  • Manufacturer Part #420-E39VPABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C420E39VPABCP
  • Item #4146026
  • Manufacturer Part #420-E39VPABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck-mounted manual sink faucet with 4" centers
  • 4-5/8" c-c rigid integral spout
  • 0.35 GPM (1.3 L/min) max. Pressure compensating vandal resistant non-aerating spray outlet
  • 4-1/4" lever indexed vandal proof handle
  • Ceramic operating cartridge with volume control and hot water limit stop
  • 4" fixed centers
  • 1/2" NPSM supply inlets for 3/8" or 1/2" flexible rise
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2 in
Spout Reach:
4-5/8 in
Trim Only:
No
UPC:
611943487720
Vandal Resistant:
Yes
WaterSense Labeled:
No