This product requires certification to purchase.

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

LAVATORY METERING FAUCET
Chicago Faucets Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #857-E12-765PSHABCP
Chicago Faucets

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C857E12665PSHABCP
  • Item #4035008
  • Manufacturer Part #857-E12-665PSHABCP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LAVATORY METERING FAUCET
Chicago Faucets Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #857-E12-765PSHABCP
Chicago Faucets

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C857E12665PSHABCP
  • Item #4035008
  • Manufacturer Part #857-E12-665PSHABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Deck-mounted metering sink faucet, single-supply, mounts on 4" centers, deck plate included
  • 4-1/8" c-c integral cast brass spout
  • 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
  • Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
  • MVP metering adjustable cycle time closure cartridge
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Metering, Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Metering
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-1/8
Spout Reach:
4-1/8
Trim Only:
No
UPC:
611943460013
Vandal Resistant:
Yes
WaterSense Labeled:
No