This product requires certification to purchase.

Single Handle Deck Mount Faucet in Chrome Plated

Chicago Faucets

Single Handle Deck Mount Faucet in Chrome Plated

  • Fast #
  • Part #CE80A11A17ABCPT
  • Item #10256513
  • Manufacturer Part #E80-A11A-17ABCPT
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Deck Mount Faucet in Chrome Plated

  • Fast #
  • Part #CE80A11A17ABCPT
  • Item #10256513
  • Manufacturer Part #E80-A11A-17ABCPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10 second run time with hand presence. Safety auto-timeout feature will shut the water off after 10 seconds. Reactivate faucet by removing hands from the sensor for at least 1 second
  • Compatible with Commander™ handheld programming unit; multiple field-adjustable modes and ranges
  • Single-hole
  • Vandal proof pressure compensating Econo-Flo™ non-aerating laminar spray 0.5 gpm
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Height
6-1/8 in
Flow Rate
0.5 gpm
Spout Height
4-7/8 in
Spout Reach
6-7/8 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
611943161057