Single Handle Kitchen Faucet in Chrome Plated
Single Handle Kitchen Faucet in Chrome Plated
Product Details
Product Details
- Single hole with side valve
- 8 in rigid/swing gooseneck spout
- 1.0 gpm (3.8 L/min) pressure compensating non-aerating laminar outlet
- 2-3/4 in lever handle
- Ceramic operating cartridge
- 3/8 in compression flexible stainless steel supply hoses
- Chrome Plate Finish
- Weight: 7.500lbs
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61 Section 9, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-5/8
- Spout Reach:
- 8
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 611943111564