This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Chicago Faucets

Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C23008ABCP
  • Item #4138760
  • Manufacturer Part #2300-8ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C23008ABCP
  • Item #4138760
  • Manufacturer Part #2300-8ABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operating temperature range: 40° F to 140° F
  • Operating pressure range: 20-125 psi
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc, Full Motion, Hot
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
5 in
Spout Reach:
10 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
611943480844