This product requires certification to purchase.

Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

SINGLE FAUCET METERING
Chicago Faucets Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #807-E2805-765PSHAB
Chicago Faucets

Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C807E2805665PSHAB
  • Item #4534045
  • Manufacturer Part #807-E2805-665PSHAB
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

SINGLE FAUCET METERING
Chicago Faucets Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #807-E2805-765PSHAB
Chicago Faucets

Single Handle Metering Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C807E2805665PSHAB
  • Item #4534045
  • Manufacturer Part #807-E2805-665PSHAB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Metering, Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Metering
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/16 in
NSF:
NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
1-3/4 in
Spout Reach:
4-1/8 in
Stream Type:
Non-aerated
Trim Only:
No
UPC:
611943582678
Vandal Resistant:
Yes
WaterSense Labeled:
No