Single Handle Shower Faucet in Polished Chrome
Single Handle Shower Faucet in Polished Chrome
Product Details
Product Details
- Pressure balance control cartridge
- Institutional shower head rated at 80 PSI
- Shower valve cycles from cold to hot
- Embossed and color coded indexing on wall plate
- Integral service stops with checks to prevent cross flow
- Showerhead with swivel ball joint, 2.5 GPM max
- Polished chrome
- Weight 4.185 lb
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 8-1/2
- Showerhead Flow Rate:
- 2.5
- Trim Only:
- No
- UPC:
- 611943001261
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No