Single Handle Shower Faucet in Polished Chrome
Single Handle Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1920-VONF thermostatic/pressure balancing tub and shower valve
- 2.5 gpm hand spray with pause control; two 34 in stainless steel hoses with automatic hose drain
- 24 in wall-mounted ADA grab bar with hand spray holder
- Integral service stops with checks to prevent cross flow
- Thermostatic/pressure balancing cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1014 2005, ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 7-3/4
- Faucet Connection:
- FPT, MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.5
- Trim Only:
- No
- UPC:
- 611943156053
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- WaterSense Labeled:
- No