Single Handle Volume Control Valve Trim in Polished Chrome
Single Handle Volume Control Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle includes red, blue and white index
- Vandal-proof 3 in cross handle
- Slow compression operating cartridge, left hand
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Complies with the requirements of the Buy American act of 1933
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- UPC:
- 611943573355
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No