Single Lever Handle Deck Mount Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #LWS1-A17-E
Single Lever Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole installation
- Deck mounted single water inlet fitting
- GN2BVB - rigid/swing vacuum breaker gooseneck spout
- E7 - removable serrated hose nozzle
- 369 - lever handle with cold water service button
- Quaturn® operating cartridge
- Ada Compliant
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service, Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Swivel, High Arc
- UPC:
- 611943176891
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No