This product requires certification to purchase.

Spout Outlet Adapter in Polished Chrome

Chicago Faucets

Spout Outlet Adapter in Polished Chrome

  • Fast #
  • Part #CK3JKABCP
  • Item #4534564
  • Manufacturer Part #K3JKABCP
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

Spout Outlet Adapter in Polished Chrome

  • Fast #
  • Part #CK3JKABCP
  • Item #4534564
  • Manufacturer Part #K3JKABCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/4" - 11-1/2 female hose inlet
  • 13/16" - 24 NPSM male outlet
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MGHT
End Connections
MGHT
Fitting Size 1
3/4 in
Fitting Size 2
13/16 in
Fitting Sizes
3/4 in x 13/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Adapter
Material
ECAST Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
611943547318