This product requires certification to purchase.

Steel Washer

Chicago Faucets

Steel Washer

  • Fast #
  • Part #C1797114JKNF
  • Item #551158
  • Manufacturer Part #1797-114JKNF
4.4 out of 5 Customer Rating
Brand image
Chicago Faucets

Steel Washer

  • Fast #
  • Part #C1797114JKNF
  • Item #551158
  • Manufacturer Part #1797-114JKNF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Washer, Basin
  • For lavatory faucets
  • Used on 4" center-set lavatory faucets
  • Cavity for plumbers putty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Faucet Part Type:
Nuts, Washers, Gaskets
Fits Brand:
Chicago Faucet
GSA Approved:
No
IAPMO Listed:
No
Material:
Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
611943244712
WaterSense Labeled:
No