This product requires certification to purchase.

Swing Spout Extension in Polished Chrome

Chicago Faucets

Swing Spout Extension in Polished Chrome

  • Fast #
  • Part #C686124KJKABCP
  • Item #4145918
  • Manufacturer Part #686-124KJKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Swing Spout Extension in Polished Chrome

  • Fast #
  • Part #C686124KJKABCP
  • Item #4145918
  • Manufacturer Part #686-124KJKABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Extension
GSA Approved:
No
Height:
3-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943484910