This product requires certification to purchase.

Tapered Square Broach with Tee Handle in Polished Chrome

Chicago Faucets

Tapered Square Broach with Tee Handle in Polished Chrome

  • Fast #
  • Part #C293006JKRCF
  • Item #564644
  • Manufacturer Part #293-006JKRCF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Tapered Square Broach with Tee Handle in Polished Chrome

  • Fast #
  • Part #C293006JKRCF
  • Item #564644
  • Manufacturer Part #293-006JKRCF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For fixed or loose key mounting when used with Lock Shield cap
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
T-handle
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943119768