Tub and Shower Trim Kit with Lever Handle Showerhead and Diverter Tub Spout in Polished Chrome
Tub and Shower Trim Kit with Lever Handle Showerhead and Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exterior trim kit can be added post valve installation
- Diverter tub spout with shower arm and wall flange
- Adjustable pattern shower head, arm and wall flange
- Lever handle with wall trim
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Spray Type:
- Full
- Tub Spout Type:
- Diverter
- UPC:
- 611943468248
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No