Turret with Double Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #LGN1-A11A-25
Turret with Double Valve in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.15B 2006
- Built-in Stops:
- No
- CSA Certified:
- CSA 9.1B 2006
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- UL Listed:
- No
- UPC:
- 611943384982
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No