Turret with Needle Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #LGN1-A11A-10
Turret with Needle Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943583392
- WaterSense Labeled:
- No