Two Cross Handle Wall Mount Service Faucet in Polished Chrome
Two Cross Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 892-G wall mounted atmospheric vacuum breaker
- In wall hot and cold water control valve on 8" centers
- Wall mounted 4 ft vinyl hose with rubber bound 1.5 GPM spray outlet
- 633 indexed cross handles with secured red and blue service buttons
- Compression 1/2-turn operating cartridges
- 2-3/4" diameter slip flange
- 1/2" NPT Female threaded inlets
- Color/Finish: Polished Chrome
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Length:
- 48 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service, Healthcare
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 2-1/4 in
- Spout Type:
- Fixed
- Stream Type:
- Non-aerated
- UL Listed:
- No
- UPC:
- 611943154608
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No